8 x 1-1/2 in. IP Stainless Steel Double Strap Saddle

Part #MDR2S0854IPJ  |  Item #1591737  |  Manufacturer Part #DR 2 S 0854 IP 150

$200.06 EACH
(Pricing is for 1-1/2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 8 in

Material: Stainless Steel

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1-1/2 in