8 x 1 in. CC Stainless Steel Single Strap Saddle
DR1S Series 8 x 1 in. CC Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
- Products sold in select areas only
- Rolled strap threads
- Body is nylon 11 (10 -12 mil)
- 304L stainless steel strap
- ASTM A536 ductile iron body
- Single strap design rated at 250 psig (1725 kPa/17.25 bar) maximum working pressure
- NSF 61 certified
- Nitrile O-ring gasket
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-800
- Coating:
- Nylon
- Collection:
- DR1S Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304L, Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.54 in - 9.79 in
- Tap Size:
- 1 in