8 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle
8 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Tap size: 1"
- Products sold in select areas only
Specifications
- ASTM:
- ASTM C-295
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Bronze, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 1 in