4 in. Flanged Ductile Iron Resilient Seated Resilient Wedge Gate Valve
A-2362 Series 4 in. Flanged Ductile Iron Resilient Seated Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Flanged ends
- Products sold in select areas only
- Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
- Flanged end drilling complies with ASME/ANSI B16.1 class 125 and B16.42 class 150
- Iron body with nominal 10 mils Pro-Guard® fusion bonded epoxy coated interior and exterior surfaces
- Meets or exceeds all applicable requirements of ANSI/AWWA C509 and C515, UL262 listed, FM 1120/1130approved, and certified to ANSI/NSF 61 and 372†
- Sizes – 2 in., 2-1/2 in., 3 in., 4 in., 6 in., 8 in., 10 in., 12 in.
- Non-rising stem (NRS)
- Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI B16.42 class 150, ANSI C509, ANSI C515, ANSI C550
- ASME:
- ASME B16.1 Class 125, ASME B16.42 class 150
- ASTM:
- ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2362 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 9 in
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psig
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Ductile Iron, Rubber
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Potable Water
- Weight:
- 96 lb