6 in. Slip Ductile Iron Open Left Resilient Wedge Gate Valve
A-2362 Series 6 in. Slip Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slip-on ends fit plain end of classes 150, 200 and 250 cast iron; ductile iron and classes 150 and 200 cast iron O.D. PVC
- Iron body with nominal 10 mils Pro-Gard® fusion bonded epoxy coated interior and exterior surfaces
- Meets or exceeds all applicable requirements of ANSI/AWWA C509, UL 262 listed, FM 1120/1130 approved, and certified to ANSI/NSF 61 & 372
- 2 in square wrench nut – open left or open right
- Non-rising stem (NRS)
- Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
- Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
- Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
- Designed for potable water applications
- 350 psig (1725 kPa/17 brag) maximum working pressure, 700 psig (3450 kPa/35 brag) static test pressure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI B16.1 Class 125, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98 C66100/H02, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2362 Series
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 14-24/25 in
- MSS:
- MSS SP-60
- Material:
- Ductile Iron, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- 316, Acetal, Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Pressure - Maximum:
- 700 psig
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 170 Deg F
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 2 in Square Nut
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Potable Water
- Weight:
- 156 lb
- Width:
- 13-1/2 in