8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2362 Series 8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2362 Series 8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236206XOLE397
  • Item #3574353
  • Manufacturer Part #080A236206LN E397
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Flanged ends
  • Products sold in select areas only
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
  • Flanged end drilling complies with ASME/ANSI B16.1 class 125 and B16.42 class 150
  • Iron body with nominal 10 mils Pro-Guard® fusion bonded epoxy coated interior and exterior surfaces
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 and C515, UL262 listed, FM 1120/1130approved, and certified to ANSI/NSF 61 and 372†
  • Sizes – 2 in., 2-1/2 in., 3 in., 4 in., 6 in., 8 in., 10 in., 12 in.
  • Non-rising stem (NRS)
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI B16.42 class 150, ANSI C509, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125, ASME B16.42 class 150
ASTM:
ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-509, AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
A-2362 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
11-1/2 in
Material:
Ductile Iron, Rubber
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psig
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron, Rubber
Valve Operator:
Square Operating Nut
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water
Weight:
250 lb