1 in. Insert and Screw
B-101™ 1 in. Insert and Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mueller inserting tools are provided with an E-Z release feature
- Drilling and tapping machine to disengage the corporation stop without backing the corporation stop out of the main
- End connections FIP
- The part of the inserting tool left attached to the corporation stop is easily removed once the tapping machine is removed from the main
Specifications
- ASTM:
- ASTM D-2239
- Bit Sizes:
- 1 in
- Brand Model Compatibility:
- B-101™ Drilling and Tapping Machine, A-3™ Drilling and Tapping Machine
- Collection:
- B-101™
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Pressure - Minimum:
- 160 psi
- Product Type:
- Insert, Screw
- Size:
- 1 in
- Tool Type:
- Insert Tool
- Type:
- Inserting Tool