Extracting Tool for B-101 Drilling and Tapping Machine
B-101™ Extracting Tool for B-101 Drilling and Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- B-101™ Drilling and Tapping Machine
- Collection:
- B-101™
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Size:
- 1/2 in
- Type:
- Extracting Tool