3/4 in. Compression Brass U Branch
H-15373N 3/4 in. Compression Brass U Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Outlets: Mueller® 110® conductive compression connection for CTS O.D. tubing straight line
- Inlet: Mueller® 110® conductive compression connection for CTS O.D. tubing
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- H-15373N
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Width:
- 7-1/2 in