1 x 1 in. Tee Valve Beveled End Steel Cap
No-Blo® 1 x 1 in. Tee Valve Beveled End Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- Collection:
- No-Blo®
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Material:
- Forged Steel
- Pressure - Maximum:
- 1440 psig
- Valve Operator:
- T-Handle
- Valve Size:
- 1 in