4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Super Centurion® 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
- Products sold in select areas only
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in