Mueller Company
Super Centurion® 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #MA423MJUPLAWSSCG | Item #2122291 | Manufacturer Part #A423MJUPLAWSSCGR
Depth of Trench:
4 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Super Centurion®
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Maximum Pressure: 250 psi
UL Listed: Yes
Valve Size: 5-1/4 in