Mueller Company
Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant
Part #MA421LAOLS | Item #1437805 | Manufacturer Part #A421
Call for Pricing
Depth of Trench:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
Specifications
AWWA Specifications: AWWA C-502
Collection: Super Centurion®
Depth of Trench: 5 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Maximum Pressure: 250 psi
UL Listed: Yes
Valve Size: 4-1/2 in