Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #MA421LAORSCOL  |  Item #7523622  |  Manufacturer Part #424-535719

Depth of Trench:

5 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Maximum Pressure: 350 psi

UL Listed: UL 246

Valve Size: 4-1/2 in