1 x 3/4 in. Copper Male Adapter

You last purchased this on
 
Mueller Industries

1 x 3/4 in. Copper Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

1 x 3/4 in. Copper Male Adapter

  • Fast #
  • Part #MUEW01164
  • Item #2229782
  • Manufacturer Part #W 01164
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Male Adapter
Material:
Wrot Copper
NSF Certified:
No