3 x 2 x 3 x 3 in. PVC DWV Double Fixture Fitting
3 x 2 x 3 x 3 in. PVC DWV Double Fixture Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- PVC requires a primer before cementing
- Solvent weld connections
- Made in the USA
- Brings two PVC DWV branch lines into a vertical drain line
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Sewer, Drainage
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 3 in
- Fitting Size 4:
- 3 in
- Fitting Sizes:
- 3 in x 2 in x 3 in x 3 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40