DESCRIPTION

  • Manufacturer may vary by location
  • Solder end connection

Mueller Industries 50 ft. Line Set Standard

M61420500

Manufacturer Part #: 61420500

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
50 ft
Line Set Type
Standard
Liquid Line OD
3/8 in
Material
Copper, Rubber
Material Type
Elastomer
Suction Line OD
7/8 in
UL Listed
Yes

Print

DOCUMENTS