1/4 x 1/2 in. x 25 ft. Mini-Split Line Set
This product has been replaced by
Manufacturer Part #40820250B6C
Duraguard™ 1/4 x 1/2 in. x 25 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Duraguard™
- Length:
- 25 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Suction Line (OD):
- 1/2 in
- UL Listed:
- Yes