3/8 x 7/8 in. x 35 ft. Standard Line Set

This product has been replaced by

Black 3/8 in. x 7/8 in. x 1/2 in. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. 35 ft. Standard Line Set
Manufacturer Part #61420350C
You last purchased this on
 

3/8 x 7/8 in. x 35 ft. Standard Line Set

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

Black 3/8 in. x 7/8 in. x 1/2 in. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. 35 ft. Standard Line Set
Manufacturer Part #61420350C

3/8 x 7/8 in. x 35 ft. Standard Line Set

  • Fast #
  • Part #M61470350
  • Item #5172867
  • Manufacturer Part #61470350
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
35 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
7/8 in
UL Listed:
No