Streamline® PRS™ 1-1/4 in. Press x FPT Copper Dielectric Union

Part #MPF11506  |  Item #8356300  |  Manufacturer Part #PF 11506

$78.24 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 30
  • Pallet: 1380
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MPF11503 | Mfr. Part #PF 11503

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.27 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF11504 | Mfr. Part #PF 11504

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.36 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF11505 | Mfr. Part #PF 11505

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.48 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF11506 | Mfr. Part #PF 11506

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.24 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF11508 | Mfr. Part #PF 11508

    Call for Pricing
    Call for Pricing
    Call us for price
    $127.74 /EACH

    Added to your cart. View Cart

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2 in - 4 in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2 in to 4 in) and soft copper tube (1/2 in to 1-1/4 in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • For use in above and below ground applications as allowed by local code.
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water

Clean Bagged: No

Collection: Streamline® PRS™

Depth: 1 in

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Dielectric Union, Straight

Height: 3 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-91/100 in

Material: Copper, Steel

Material Type: C12200

Minimum Temperature: -21

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number Of Pieces: 1 Piece

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 1.23

Width: 2-3/5 in