2-1/2 in. Cast Iron Flanged Automatic Control Valve

You last purchased this on
 
Mueller Steam Specialty

721 2-1/2 in. Cast Iron Flanged Automatic Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

721 2-1/2 in. Cast Iron Flanged Automatic Control Valve

  • Fast #
  • Part #M721L
  • Item #3931399
  • Manufacturer Part #M6701632
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron
  • Bolted cover
  • TDV
  • Bronze trim
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-126 Grade B
Application:
Commercial, Industrial
BAA Compliant:
No
Collection:
721
Depth:
8-9/10 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
13 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Cast Iron
Maximum Temperature:
150
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
200
Pressure - Maximum:
200 psi
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Valve Disc Material:
Aluminum Bronze
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Type:
Automatic Control Valve
Weight:
40 lb
Width:
7 in