DESCRIPTION

  • Lead free bronze
  • Threaded cap
  • 20 Mesh screen
  • Class 125

Mueller Steam Specialty 3/4 in. Bronze 125# Sweat 20 Mesh Wye Strainer

MLF358SNF

Manufacturer Part #: M6742637

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Depth
3-3/5 in
End Connection 2
Socket
End Connections
Socket
Fitting Size 2
3/4 in
Height
3-1/2 in
Lead Law Compliance Level
Compliant Not Certified
Mesh Size
20
Valve Body Material
Bronze
Weight
1.2
Width
1 in

Print