2 in. 125# MESH Wye Strainer
Model LF358 2 in. 125# MESH Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Threaded cap
- 20 Mesh screen
- Lead free bronze
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Lead free brass body and cap and 304 stainless steel screen
- Special flared screen opening on upstream end to provides unrestricted flow through the strainer
- Sizes 3/8 in. - 3 in. (10 - 80 mm)
- Class 125
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-87800
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Model LF358
- Cover Material:
- Bronze
- Depth:
- 7-3/5 in
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 7-2/5 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 7-9/16 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 100
- Mesh Size:
- 20
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 175
- Pressure Class:
- 125#, 150#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Weight:
- 2.62 lb
- Width:
- 3-4/5 in