3-Hubs Aluminum Round Cover Whirlpool in Grey

You last purchased this on
 
Mulberry Metal Products

3-Hubs Aluminum Round Cover Whirlpool in Grey

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

3-Hubs Aluminum Round Cover Whirlpool in Grey

  • Fast #
  • Part #M30377
  • Item #2347384
  • Manufacturer Part #30377
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Name:
Grey
Diameter - Inside 1:
4 in
Material:
Aluminum
UL Listed:
Yes