4-11/16 in. Standard Powder-Coated Steel Square Box Single Receptacle Cover
4-11/16 in. Standard Powder-Coated Steel Square Box Single Receptacle Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Powder Coated
- Cover Included:
- No
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 4-11/16 in