Steel 5 in. Electrical Box Cover
Steel 5 in. Electrical Box Cover
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Height:
- 5 in
- Material:
- Steel
- Width:
- 5 in