10 in. Hub Schedule 40 PVC Sanitary Tee

You last purchased this on
 
Multi-Fittings Corporation

10 in. Hub Schedule 40 PVC Sanitary Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

10 in. Hub Schedule 40 PVC Sanitary Tee

  • Fast #
  • Part #MUL994382
  • Item #8731791
  • Manufacturer Part #994382
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
  • Service temperature rated at 140°F (60°C)
  • Schedule 40 dimensions
  • Manufactured with advanced compounds formulated and blended in our manufacturing facility
  • A compact design that allows for easy installation in tight surroundings
  • Both solvent weld and gasketed joints available
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • Injection molded
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
DWV Systems, Drainage, Effluent, Sewer, Storm
CSA Certified:
CSA B181.2
Diameter:
10 in
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Weight:
23.27 lb