10 in. Sewer x CIOD PVC Adapter
10 in. Sewer x CIOD PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reduces costs and maintains water quality
- Smooth glass like finish reduces friction losses and eliminates the tuberculation common in iron pipes
- Immune to corrosion from aggressive soils and galvanic action
- Bottle-tight joints
Specifications
- Application:
- Gravity Sewer, Non-pressure Applications, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- Color Finish Name:
- Green, Blue
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No