12 x 10 in. Hub PVC Coupling

You last purchased this on
 
Multi-Fittings Corporation

12 x 10 in. Hub PVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

12 x 10 in. Hub PVC Coupling

  • Fast #
  • Part #MUL040619
  • Item #98588
  • Manufacturer Part #040619
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fabricated
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Application
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sanitary, Drainage
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Product Type:
Coupling
Schedule Class:
SDR 35
Type:
Mul040619
UL Listed:
No
Weight:
4.88 lb