3 x 3 x 1-1/2 in. Gasket Reducing DR 21 PVC Tee
3 x 3 x 1-1/2 in. Gasket Reducing DR 21 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Engineered thickness for strength
- High-molecular weight resin
- Injection molded
- PVC compound used in cycle tough IPS fittings will neither rust nor corrode in aggressive soils.
- Noncorroding PVC will not rust or corrode in aggressive soils
- Corrosion proof PVC compound used in cycle tough IPS fittings will neither rust nor corrode in aggressive soils, they will not deteriorate when in contact with commonly found chemicals present in the effluent or in the ground, this eliminates the need for costly sacrificial anodes and expensive protective coatings commonly used with metal fitting
- High tolerance to water hammer PVC is a relatively flexible material, capable of absorbing much of the shock associated with water hammer and surges due to sudden valve closure in a piping system, resulting pressures are thus markedly lower than those developed in more rigid system
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Golf Courses, Industrial, Potable Water, Storm, Transmission, Waterworks
- CSA Certified:
- CSA B137.0, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 10-4/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 21