4 in. Spigot x Hub PVC 22-1/2 Degree Elbow in White
4 in. Spigot x Hub PVC 22-1/2 Degree Elbow in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Schedule 40 dimensions
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
- Service temperature rated at 140°F (60°C)
- Injection molded
- Easily handled, stored, cut and joined, making installation costs significantly lower
Specifications
- Application:
- Drainage, Vent, Waste
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Weight:
- 1/2 lb