6 in. CIOD x Sewer PVC Adapter
6 in. CIOD x Sewer PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- White In Color
- Corrosion Resistant
- High Impact Strength
- Easy To Install
Specifications
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Adapter
- Schedule Class:
- SDR 26