6 in. Hub SDR 35 PVC Sewer Replacement Coupling

You last purchased this on
 
Multi-Fittings Corporation

6 in. Hub SDR 35 PVC Sewer Replacement Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

6 in. Hub SDR 35 PVC Sewer Replacement Coupling

  • Fast #
  • Part #MUL040243
  • Item #8702333
  • Manufacturer Part #040243
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • These Repair Couplings Are Easy To Work With And Help Speed The Repair Process While Maintaining A Leak-proof & Rigid Sewer System.
  • Leak-proof joints
  • Superior chemical resistance
  • Super abrasion resistance
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Sanitary, Drainage
CSA Certified:
CSA B182.2
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Product Type:
Coupling
Schedule Class:
SDR 35
UL Listed:
No
Weight:
2.20 lb