6 x 4 in. Eccentric Reducer SXH
6 x 4 in. Eccentric Reducer SXH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resistant to acids, alkalis, sulfates, carbonates, industrial effluents, and normally diluted hydrocarbons
- Leak-proof joints, eliminating underground water infiltration and exfiltration
- Resistant to abrasion
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Green
- Diameter:
- 6 in
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- Type:
- Mul040002
- Weight:
- 1-6/17 lb