6 x 6 x 4 in. Gasket Reducing DR 21 PVC Tee
6 x 6 x 4 in. Gasket Reducing DR 21 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- High-molecular weight resin
- CSA B137.2 Certified
- Engineered thickness for strength
- PVC compound used in cycle tough IPS fittings will neither rust nor corrode in aggressive soils.
- Noncorroding PVC will not rust or corrode in aggressive soils
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Golf Courses, Industrial, Potable Water, Storm, Transmission, Waterworks
- CSA Certified:
- CSA B137.0, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 14-9/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Schedule Class:
- SDR 21