8 x 6 in. Gasket Plastic Eccentric
8 x 6 in. Gasket Plastic Eccentric
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Clean Bagged:
- No
- Color Finish Name:
- Green
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UPC:
- 622454439917