8 x 8 x 6 in. Gasket x DWV Hub Reducing and DWV SDR 35 PVC Sewer Tee

Part #MUL043555  |  Item #3108549  |  Manufacturer Part #043555

$185.01 EACH
(Pricing is for 8 in x 8 in x 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 8 in x 8 in x 6 in

    Part #MUL043555 | Item #3108549 | Mfr. Part #043555

    Call for Pricing
    Call for Pricing
    Call us for price
    $185.01 /EACH

    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #MUL043692 | Item #869986 | Mfr. Part #043692

    Call for Pricing
    Call for Pricing
    Call us for price
    $119.48 /EACH

    Added to your cart. View Cart

Product Details

  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof at 5 degree joint deflection and 5% ring deflection
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM F-679]

Application: Sewer

Clean Bagged: No

Diameter: 8 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: DWV Hub

End Connections: Gasket x DWV Hub

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 6 in

Fitting Sizes: 8 in x 8 in x 6 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

NSF Certified: No

Schedule Class: SDR 35