10 PVC TEE CIOD DR18 BXBXB BLUE BRUTE
Blue Brute® 10 PVC TEE CIOD DR18 BXBXB BLUE BRUTE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Thicker Bell For A More Robust Fitting
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
- Corrosion Proof From Aggressive Soils And Galvanic Action
Specifications
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight Tee
- Height:
- 20-3/5 in
- IAPMO Listed -:
- No
- Length:
- 27-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 4000
- Product Type:
- Tee
- Schedule Class:
- SDR 18
- Type:
- Mul373288
- Width:
- 14 in