12 in. Bell 11-1/4 Degree PVC Elbow
Blue Brute® 12 in. Bell 11-1/4 Degree PVC Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Wall Thickness Is 25% Greater Than Dr18 Pipe
- Reduces Costs And Maintains Water Quality
- 4000 Psi Hdb Pvc Compound
- Engineered For Strength, Its Fittings Offer Wall Thickness At Least 25% Greater Than Dr18 Pipe
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
Specifications
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- Collection:
- Blue Brute®
- Diameter:
- 12 in
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Elbow