150X20MMX20MM C-907 TAP TEE A
Blue Brute® 150X20MMX20MM C-907 TAP TEE A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottle-tight Joints
- Thicker Bell For A More Robust Fitting
- Accepts Cast-iron Sized Pvc Pipe
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
- Maintains Water Quality And Reduces Costs
- Made From 4000 Psi Hdb Pvc Compound
Specifications
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- Collection:
- Blue Brute®
- Diameter:
- 6 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- MPT
- End Connections:
- Hub x MPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 6 in x 3/4 in x 3/4 in
- Fitting Type:
- Tapped Tee
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Coupling
- Type:
- Mul073305