6 in. IPS Gasket x Spigot Sewer Straight PVC Adapter
Blue Brute® 6 in. IPS Gasket x Spigot Sewer Straight PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Thicker Bell For A More Robust Fitting
- Bottle-tight Joints
- Fabricated
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Maintains Water Quality And Reduces Costs
- Made From 4000 Psi Hdb Pvc Compound
Specifications
- AWWA:
- AWWA C-900, AWWA C-905
- Application:
- Municipal, Fire Lines, Sewage Force Mains, Industrial Process Lines, Irrigation Piping
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Product Type:
- Adapter
- Schedule Class:
- SDR 18
- UL Listed:
- Yes