1-1/2 in. Gasket SDR 21 PVC Repair Coupling
Cycle Tough® 1-1/2 in. Gasket SDR 21 PVC Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drainage, Sewer
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Repair Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 21
- UL Listed:
- No