12 CRSX4 5D DR21 CT EL BXB
Cycle Tough® 12 CRSX4 5D DR21 CT EL BXB
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure Gasket System Preventing Movement And Foreign Material
- Outstanding Compression Seal
- CSA B137.2 Certified
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
- Hdb Of 4000 Psi
- Hsb Of 4000 Psi
Specifications
- Application:
- Irrigation, Potable Water, Industrial, Storm, Water Transmission, Sewer, Golf Courses
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Elbow
- Type:
- Mul055067