18 x 4 in. Gasket x Socket x Gasket PVC Sewer Wye
18 x 4 in. Gasket x Socket x Gasket PVC Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- 45 Degree Wyes Provide A Gasketed Water-tight Seal For Branches That Run At A 45 Degree Angle From The Main Pipe Run. These Wyes Also Feature A Spigot End For Connections.
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically half the weight of fabricated fittings
- Corrosion resistant
- Engineered for strength exceeding ASTM requirements by over 25%
- Leak-proof at 5° joint deflection and 5% ring deflection
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Socket Weld
- End Connection 3:
- Gasket
- End Connections:
- Gasket x Socket Weld
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 18 in x 18 in x 4 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Wye
- Schedule Class:
- SDR 35