21 x 4 in. Spigot x Gasket PVC Sewer Bushing
21 x 4 in. Spigot x Gasket PVC Sewer Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof at 5° joint deflection and 5% ring deflection
- This Trench Tough Plus Extended Bushing Allows You To Expand Your Sewer Piping Size To A Larger Size Pipe.
- Corrosion resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically half the weight of fabricated fittings
- Engineered for strength exceeding ASTM requirements by over 25%
Specifications
- Application:
- Waste, Storm, Industrial
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 21 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 21 in x 4 in
- Fitting Type:
- Sewer Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35