6X36X4 5 BEND SPXG SDR35
6X36X4 5 BEND SPXG SDR35
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion Resistant
- Typically, Half The Weight Of Fabricated Fittings
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B182.1, CSA B182.2
- Diameter:
- 6 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Elbow
- Height:
- 7-41/200 in
- Length:
- 46-89/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Bend
- Schedule Class:
- SDR 35
- Type:
- Mul043166
- Width:
- 12-1/125 in