1-1/4 in. Insert x Male Adapter

Part #MAP3TCNP0125  |  Item #7749845  |  Manufacturer Part #AP3TCNP0125

Call for Pricing EACH

Fitting Sizes:

1-1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Barbed

End Connection 2: Male

End Connections: Barbed x Male

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Stainless Steel

Product Type: Adapter

Smart Home Enabled: No

UL Listed: No