12 in. Float Valve Stem

Part #MFLV12  |  Item #7749704  |  Manufacturer Part #FLV12

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5/16 in

Length: 12 in

Product Type: Stem

Smart Home Enabled: No

Thread Length: 0.3125

Thread Size: 18 mm

UL Listed: No

Weight: 2