1/4 x 1/4 in. Float Valve Stem
1/4 x 1/4 in. Float Valve Stem
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 10 in
- Thread Length:
- 0.25
- Thread Size:
- 20 mm
- Type:
- Stem