3/4 in. NPT Steel Hose Mender

Part #MAP3TCNP0075  |  Item #7749982  |  Manufacturer Part #AP3TCNP0075

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Material: Steel

Product Type: Hose Mender

Smart Home Enabled: No

UL Listed: No

Weight: 0.313